Shop All Power Relays
Potter-Brumfield
V23079B1203B301
Mfr # V23079B1203B301
Zoro # G100969372
product price: $3.55
/ea
Sold in multiples of 50 for $177.50
$177.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V AC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 140 mW
- Contact Material Ruthenium
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23079B1203B301
- Zoro # G100969372
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.386 in |
Body Width - Relay | 0.283 in |
Body Depth - Relay | 0.571 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 30A, 15.2A (UL-600HD)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (QUA485021100)
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11543)
- RAYCHEM Power Connection Kit (PMKG-JLP)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (725AXXSC3ML-24D)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- Potter-Brumfield Power Relays