Shop All Power Relays
Potter-Brumfield
V23079B1201B301
Mfr # V23079B1201B301
Zoro # G800969429
product price: $3.79
/ea
Sold in multiples of 50 for $189.50
$189.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V AC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 450 mW
- Contact Material Ruthenium
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23079B1201B301
- Zoro # G800969429
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 0.571 in |
Body Height - Relay | 0.386 in |
Body Width - Relay | 0.283 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Stud, Blk, Taper Nose, Female (HBL15FRSBK)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4SRES)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (LC1D12G7)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW1)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- SCHNEIDER ELECTRIC Universal plug in relay, Harmony Electromechanical Relays, 10A, 3CO, with LED, flat (faston) terminals, 110V DC (RUMF33FD)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, lockable test but to n, 120V AC (RXG21F7)
- Potter-Brumfield Power Relays