Shop All Power Relays
Potter-Brumfield
V23079A2008B301
Mfr # V23079A2008B301
Zoro # G600969414
product price: $3.19
/ea
Sold in multiples of 50 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V AC
- Contact Form - Relay 6 Form A (NO)
- Power Consumption - Relay 140 mW
- Contact Material Ag
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23079A2008B301
- Zoro # G600969414
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 0.575 in |
Body Width - Relay | 0.283 in |
Body Height - Relay | 0.374 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, Black (22964101)
- NVENT HOFFMAN Full Back Panel, 1021x1478mm, Gray, Stee (PP1115G)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- Potter-Brumfield Power Relays