Shop All Power Relays
Potter-Brumfield
V23061A1002A302=MINISTARKSTROM
Mfr # V23061A1002A302
Zoro # G900969749
product price: $5.15
/ea
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 212 mW
- Contact Material AgSnO
- Body Height - Relay 0.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23061A1002A302
- Zoro # G900969749
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.591 in |
Body Depth - Relay | 1.126 in |
Body Width - Relay | 0.394 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Green (HS357-S50-GREEN)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K1L1)
- U.S. WIRE & CABLE 25ft 12/3 SJEOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00358) (99025)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- Potter-Brumfield Power Relays