Shop All Power Relays
Potter-Brumfield
V23057-B0006-A102
Mfr # V23057-B0006-A102
Zoro # G900969473
product price: $24.79
/ea
Sold in multiples of 4 for $99.16
$99.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 480 mW
- Contact Material AgNi0.15
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23057-B0006-A102
- Zoro # G900969473
- Country of Origin Czechia
- Category Power Relays
Details
Item - Relay | Standard Power Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 1 Form A (NO) |
Power Consumption - Relay | 480 mW |
Contact Material | AgNi0.15 |
Features | UL Coil Insulation Class B |
Number of Poles | 1 |
Contact Rating | 0.208333333333333A |
Protection Category | RTIII |
Coil Resistance | 1200 Ω |
Switching Voltage | 400 VAC |
Coil Type | Monostable, DC |
Contact Voltage Rating | 250 VAC |
Insulation Creepage | 3 to 5.5 mm |
Terminal Type | PCB-THT |
Insulation Clearance | 2.5 to 4 mm |
Mounting Type | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2F-X5E1)
- SQUARE D Open Fuse Block, M UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080FB3611M)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 6.7A (R-2)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, UL/CSA, drag ch 7.5m (7000-18021-0360750)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- Potter-Brumfield Electrical Relays