Shop All Power Relays
Potter-Brumfield
V23057-A0001-A101
Mfr # V23057A0001A101
Zoro # G900969466
product price: $24.49
/ea
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 450 mW
- Contact Material AgNi0.15
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23057A0001A101
- Zoro # G900969466
- Country of Origin Czechia
- Category Power Relays
Details
Item - Relay | Standard Power Relay |
Coil Volts | 6V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 450 mW |
Contact Material | AgNi0.15 |
Number of Poles | 1 |
Mounting Type | Printed Circuit Board |
Insulation Clearance | 2.5 to 4 mm |
Terminal Type | PCB-THT |
Insulation Creepage | 3 to 5.5 mm |
Contact Voltage Rating | 250 VAC |
Protection Category | RTIII |
Switching Voltage | 400 VAC |
Contact Rating | 0.208333333333333A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN6)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 3R, Carbon Steel (RSC080804)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL121H7)
- ANDERSON POWER PRODUCTS Gray Housing, 175A, PK10 (122104-010)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- Potter-Brumfield Power Relays