Shop All Power Relays
Potter-Brumfield
V23050-A1024-A551
Mfr # V23050A1024A551
Zoro # G400969508
product price: $24.15
/ea
Sold in multiples of 4 for $96.60
$96.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 5 Form A (NO) + 1 Form B (NC)
- Power Consumption - Relay 1200 mW
- Contact Material AgSnO2
- Body Depth - Relay 2.167 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23050A1024A551
- Zoro # G400969508
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Depth - Relay | 2.167 in |
Body Height - Relay | 0.65 in |
Body Width - Relay | 0.65 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 49120 1 in. EMT Conduit Hanger (3003985)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 5A, 600V AC, Non-Indicating (LPS-RK-5SP)
- EATON Miniature Circuit Breaker, GHB Series 70A, 3 Pole, 277/480V AC (GHB3070)
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 30 mm (9001KA55)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (199AX-8)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- Potter-Brumfield Power Relays