Shop All Power Relays
Potter-Brumfield
V23047-A1006-A511
Mfr # V23047-A1006-A511
Zoro # G300969158
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 1 Form A (NO) + 1 Form B (NC)
- Power Consumption - Relay 706 mW
- Contact Material AgNi
- Features Force Guided Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23047-A1006-A511
- Zoro # G300969158
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 0.496 in |
Body Depth - Relay | 1.142 in |
Body Height - Relay | 1.004 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG 0.0641" Diameter, Silver (Copper, 100 ft) (14TCW)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-048)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (6EAR7)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PRFU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- Potter-Brumfield Electrical Relays