Shop All Power Relays
Potter-Brumfield
V23047-A1006-A501
Mfr # V23047-A1006-A501
Zoro # G300969226
original price:
$11.02
7% off
new price: $10.15
/ea
Sold in multiples of 500 for $5,075.00
$5,075.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 706 mW
- Contact Material AgNi
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23047-A1006-A501
- Zoro # G300969226
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.004 in |
Body Width - Relay | 0.496 in |
Body Depth - Relay | 1.142 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6517)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70S)
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK100 (504422-100)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 150A, 600V AC, Non-Indicating (FLSR150)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- SIEMENS Power Supply 6EP14372BA20 (6EP1437-2BA20)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- Potter-Brumfield Power Relays