Shop All Power Relays
Potter-Brumfield
V23047-A1005-A511
Mfr # V23047-A1005-A511
Zoro # G300969127
product price: $10.25
/ea
Sold in multiples of 500 for $5,125.00
$5,125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 1 Form A (NO) + 1 Form B (NC)
- Power Consumption - Relay 700 mW
- Contact Material AgNi
- Body Height - Relay 1.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23047-A1005-A511
- Zoro # G300969127
- Country of Origin Switzerland
- Category Power Relays
Dimensions
Body Height - Relay | 1.004 in |
Body Width - Relay | 0.496 in |
Body Depth - Relay | 1.142 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- CANTEX Box Adapter, 4 In Conduit, PVC, 2-5/16 In L (5133724)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (92S7A22D-240A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- Potter-Brumfield Power Relays