Shop All Power Relays
Potter-Brumfield
V23030A2021A104
Mfr # V23030A2021A104
Zoro # G700969215
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 720 mW
- Contact Material Ag
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23030A2021A104
- Zoro # G700969215
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.562 in |
Body Height - Relay | 0.402 in |
Body Width - Relay | 1.275 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONDUT COUPLING SLV 1/2"" (02-55080)
- HONEYWELL T6031A1136 Temp Control -30/90F (T6031A1136)
- HUBBELL 15A Twist-Lock Plug 2P 3W 125VAC L5-15P BK/WT (HBL4720C)
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- Potter-Brumfield Electrical Relays