Shop All Power Relays
Potter-Brumfield
V23030A2012A104
Mfr # V23030A2012A104
Zoro # G100969174
Sold in multiples of 10 for $1,679.90
Free Shipping & Returns
$1,679.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 200 mW
- Contact Material AgNi+Au
- Electrical Connection - Power Relay Through Hole
- Body Width - Relay 1.275 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # V23030A2012A104
- Zoro # G100969174
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Width - Relay | 1.275 in |
Body Depth - Relay | 1.562 in |
Body Height - Relay | 0.402 in |
Details
Item - Relay | Card SN Relay |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 200 mW |
Contact Material | AgNi+Au |
Electrical Connection - Power Relay | Through Hole |
Number of Poles | 4 |
Features | Earth Terminal; Bifurcated/Twin Contacts; Standard Type |
Contact Rating | 2A |
Contact Voltage Rating | 250 VAC [ 250 VDC ] |
Coil Type | Monostable, DC |
Contact Limiting Making Current | 3A |
Mounting Type | Printed Circuit Board |
Terminal Type | PCB-SMT |
Dielectric Voltage | 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Coil Resistance | 50 Ω |
Contact Limiting Continuous Current | 1A |
Contact Limiting Breaking Current | 1A |
Contact Limiting Short-Time Current | 1A |
Protection Category | RTI |
Switching Voltage | 250 VAC [ 250 VDC ] |
Operating Temp. Range | -40 to 70 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.535in ID, Black, 4ft, PK5 (SFTW-203-1 1/2-48-BLACK)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 50 A, Reversing: No (XTCE050D00E)
- EATON BUSSMANN Glass Fuse, AGC Series, 10A, 10 PK (BP/AGC-AL10-RP)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- Potter-Brumfield Electrical Relays