Shop All Power Relays
Potter-Brumfield
V23030A1026A104
Mfr # V23030A1026A104
Zoro # G500969217
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 300 mW
- Contact Material AgNi+Au
- Electrical Connection - Power Relay Through Hole
- Body Depth - Relay 1.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23030A1026A104
- Zoro # G500969217
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Depth - Relay | 1.562 in |
Body Height - Relay | 0.402 in |
Body Width - Relay | 1.275 in |
Details
Item - Relay | Card SN Relay |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 300 mW |
Contact Material | AgNi+Au |
Electrical Connection - Power Relay | Through Hole |
Features | Bifurcated/Twin Contacts; Standard Type |
Number of Poles | 4 |
Operating Temp. Range | -40 to 70 °C |
Terminal Type | PCB-SMT |
Contact Limiting Breaking Current | 1A |
Contact Rating | 2A |
Mounting Type | PCB |
Contact Limiting Continuous Current | 1A |
Contact Limiting Short-Time Current | 1A |
Contact Limiting Making Current | 3A |
Switching Voltage | 250 VAC [ 250 VDC ] |
Contact Voltage Rating | 250 VAC [ 250 VDC ] |
Dielectric Voltage | 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Coil Resistance | 2700 Ω |
Coil Type | Monostable, DC |
Protection Category | RTI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG1200V02C)
- POWER FIRST Extra Heavy Duty Cable Tie, 23-1/2 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J172)
- TRIPP LITE Power Strip, Hospital, 6 20A, 15ft cord (PS615HG20AOEM)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- Potter-Brumfield Electrical Relays