Shop All Power Relays
Potter-Brumfield
V23030A1021A104
Mfr # V23030A1021A104
Zoro # G600969650
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 778 mW
- Contact Material PdNi
- Electrical Connection - Power Relay Through Hole
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23030A1021A104
- Zoro # G600969650
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Depth - Relay | 1.562 in |
Body Width - Relay | 1.275 in |
Body Height - Relay | 0.402 in |
Details
Item - Relay | Card SN Relay |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 778 mW |
Contact Material | PdNi |
Electrical Connection - Power Relay | Through Hole |
Number of Poles | 4 |
Features | Bifurcated/Twin Contacts; Standard Type |
Contact Limiting Short-Time Current | 1A |
Contact Limiting Breaking Current | 1A |
Contact Limiting Continuous Current | 1A |
Coil Type | Monostable, DC |
Switching Voltage | 250 VAC [ 250 VDC ] |
Terminal Type | PCB-THT |
Protection Category | RTI |
Operating Temp. Range | -40 to 70 °C |
Contact Limiting Making Current | 3A |
Contact Voltage Rating | 250 VAC [ 250 VDC ] |
Contact Rating | 1A |
Coil Resistance | 730 Ω |
Dielectric Voltage | 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x2.75, Gray, S (A1043DSC)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2A, 600V AC, Non-Indicating (LPJ-2SP)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- OMRON Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO, Body Width - Relay: 1.44 in (G7L-2A-BJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- Potter-Brumfield Power Relays