Shop All Power Relays
Potter-Brumfield
V23030A1014A104
Mfr # V23030A1014A104
Zoro # G300969646
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 878 mW
- Contact Material PdNi
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23030A1014A104
- Zoro # G300969646
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.275 in |
Body Height - Relay | 0.402 in |
Body Depth - Relay | 1.562 in |
Details
Item - Relay | Card SN Relay |
Coil Volts | 5V AC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 878 mW |
Contact Material | PdNi |
Electrical Connection - Power Relay | Through Hole |
Features | Bifurcated/Twin Contacts; Standard Type |
Number of Poles | 4 |
Contact Limiting Continuous Current | 1A |
Coil Resistance | 4100 Ω |
Terminal Type | PCB-THT |
Contact Rating | 1A |
Switching Voltage | 250 VAC [ 250 VDC ] |
Contact Limiting Short-Time Current | 1A |
Operating Temp. Range | -40 to 70 °C |
Dielectric Voltage | 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Protection Category | RTI |
Contact Limiting Breaking Current | 1A |
Coil Type | Monostable, DC |
Contact Limiting Making Current | 3A |
Contact Voltage Rating | 250 VAC [ 250 VDC ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2.5" x 3" x 1' (6-Pack) (F2.5X3LG6)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- GARDNER BENDER Metal Staple, 1/2", PK500 (MS-500J)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- Potter-Brumfield Power Relays