Shop All Power Relays
Potter-Brumfield
V23026A1002B201
Mfr # V23026A1002B201
Zoro # G200969753
product price: $12.15
/ea
Sold in multiples of 40 for $486.00
$486.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 65 to 130 mW
- Electrical Connection - Power Relay Through Hole
- Features Bifurcated/Twin Contacts
- Body Height - Relay 0.272 in
- Body Width - Relay 0.2988 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23026A1002B201
- Zoro # G200969753
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Height - Relay | 0.272 in |
Body Width - Relay | 0.2988 in |
Body Depth - Relay | 0.512 in |
Details
Item - Relay | P1 Relay V23026 |
Power Consumption - Relay | 65 to 130 mW |
Electrical Connection - Power Relay | Through Hole |
Features | Bifurcated/Twin Contacts |
Number of Poles | 1 |
Contact Limiting Continuous Current | 1A |
Coil Resistance | 2250 Ω |
Contact Limiting Short-Time Current | 1A |
Insulation Clearance | .75 mm [ .0295 in ] |
Insulation Creepage | .75 mm [ .0295 in ] |
Contact Limiting Making Current | 1A |
Switching Current | 10mA @ .02V |
Contact Voltage Rating | 150 VAC [ 125 VDC ] |
Operating Temp. Range | -40 to 85 °C |
Contact Limiting Breaking Current | 1A |
Protection Category | RTIII |
Coil Type | Monostable, DC, Polarized |
Switching Voltage | 150 VAC [ 125 VDC ] |
Dielectric Voltage | 1500 Vrms Coil and Contact; 500 Vrms Open Contacts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS53B)
- DISCO Mini Blade Fuses 4 Amp Pink Type ATM PK5 (1733PK)
- VICTRON ENERGY MPPT WireBox-M 100-30/50 & 150/35 (SCC950200000)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- Potter-Brumfield Power Relays