Shop All Power Relays
Potter-Brumfield
V23026A1001B201
Mfr # V23026A1001B201
Zoro # G600969735
product price: $10.99
/ea
Sold in multiples of 40 for $439.60
$439.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 65 to 130 mW
- Electrical Connection - Power Relay Through Hole
- Body Width - Relay 0.2988 in
- Body Depth - Relay 0.512 in
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23026A1001B201
- Zoro # G600969735
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Width - Relay | 0.2988 in |
Body Depth - Relay | 0.512 in |
Body Height - Relay | 0.272 in |
Details
Item - Relay | P1 Relay V23026 |
Power Consumption - Relay | 65 to 130 mW |
Electrical Connection - Power Relay | Through Hole |
Number of Poles | 1 |
Features | Bifurcated/Twin Contacts |
Coil Type | Monostable, DC, Polarized |
Protection Category | RTIII |
Contact Limiting Making Current | 1A |
Contact Voltage Rating | 150 VAC [ 125 VDC ] |
Switching Voltage | 150 VAC [ 125 VDC ] |
Insulation Creepage | .75 mm [ .0295 in ] |
Contact Limiting Breaking Current | 1A |
Operating Temp. Range | -40 to 85 °C |
Coil Resistance | 370 Ω |
Contact Limiting Short-Time Current | 1A |
Insulation Clearance | .75 mm [ .0295 in ] |
Contact Limiting Continuous Current | 1A |
Switching Current | 10mA @ .02V |
Dielectric Voltage | 1500 Vrms Coil and Contact; 500 Vrms Open Contacts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Taa Gigatrue 3 Cat6Patch Cable (Utp) (C6PC80-BK-07)
- TEMPCO Thermocouple Probe, Type J (TCP10222)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 3/8" Stud PK, Connection Material: Tin-Plated Copper (83-2513)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (92S7D22D-12D)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- Potter-Brumfield Electrical Relays