Shop All Specialty Switches
Potter-Brumfield
TRI-STATE DIP 10P G RECESS TUBE
Mfr # TDS10SGRNTU04
Zoro # G000969267
product price: $2.49
/ea
Sold in multiples of 68 for $169.32
$169.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.046 in
- Height .161 in
- Mounting Angle Vertical
- Contact Mating Area Plating Material Gold
- Configuration (Pole-Throw) Single Pole - Three Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # TDS10SGRNTU04
- Zoro # G000969267
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | 1.046 in |
Height | .161 in |
Details
Mounting Angle | Vertical |
Contact Mating Area Plating Material | Gold |
Configuration (Pole-Throw) | Single Pole - Three Throw |
Shunt Type | DIP |
Number of Switches | 10 |
Voltage Rating | 24 VDC |
Switch Type | DIP Switch |
Operating Temperature Range | -20 to 85°C |
Housing Color | Black |
Housing Material | High Temperature Nylon |
Sealed | No |
Centerline | .1 in |
Number of Positions | 10 |
Actuator Color | White |
Product Type | Switch |
Mounting Type | Surface Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4)
- CALTERM Switch Pull/Push Toggle Hd 75A (41790)
- GOODMAN B1370253 Stack Switch W/Sheath (B1370253)
- POTTER VSR-F WATERFLOW ALARM 6IN FLOW SWITCH (1113006 VSR-F)
- AAON SWITCH LIMIT 250 ENC 700 (P84550)
- EUCHNER SAFETY SWITCH (TP3-4121A024R11)
- ALLEN BRADLEY SINGLE KEY ACCESS LOCK OTHER SWITCH (440T-MSALE100A)
- GC VALES Hs3Gn02A24 S21/S31/S33 120V Coil (HS3GN02A24)
- Potter-Brumfield Specialty Switches