Shop All Toggle Switches
Potter-Brumfield
Toggle Switch, Spst, Latched, 35A, 50Vdc, Solder Terminal, Panel Mount
Mfr # W31-X2M1G-35
Zoro # G605806059
product price: $55.45
/ea
Sold in multiples of 2 for $110.90
$110.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Panel Mount
- Termination Type 8-32 Screws 90° to Each Other
- Panel Cutout (in) .47 (Diameter)
- Product Type Circuit Breaker
- Number Of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W31-X2M1G-35
- Zoro # G605806059
- Country of Origin China
- Category Toggle Switches
Details
Mounting Type | Panel Mount |
Termination Type | 8-32 Screws 90° to Each Other |
Panel Cutout (in) | .47 (Diameter) |
Product Type | Circuit Breaker |
Number Of Poles | 1 |
Voltage Rating AC (VAC) | 240 |
Interrupt Capacity | 1000A @ 50VDC or 240VAC |
Voltage Rating DC (VDC) | 50 |
Actuator Type | Push-Pull, Toggle |
Illumination Type | No Light |
Mounting Options | Two Hex Nuts/Lockwasher |
Trip Time at 200% (seconds) | 6 to 22 |
Circuit Breaker Style | Toggle |
Mounting Bushing | 15/32-32 Threaded Bushing .32" Long Double "D", Silver Color |
Toggle Color | Silver with Amp Rate Marking |
Circuit Breaker Type | Thermal |
Current Rating (A) | 35 |
Circuit Function | Series Trip |
Mounting Hardware Packaging | Assembled to Bushing |
Illuminated | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FAN CNTRL SWTCH SGL POLE (IPHS5-1LT)
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- ENM Hour Meter, 1.68" L, 1.68" W (T50B59)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- MIDWEST FASTENER Toggle Switch Toggle Switches 2PK (65184)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL54-73)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-110)
- PASS & SEYMOUR 15A Brn 2Sp Switches (690G)
- BRYANT Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White (4925W)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 5 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT-1561-601-012)
- Potter-Brumfield Switches