Shop All Toggle Switches
Potter-Brumfield
Toggle Switch, Spst, Latched, 2A, 50Vdc, Solder Terminal, Panel Mount
Mfr # W31-X2M1G-2
Zoro # G005806086
Sold in multiples of 2 for $144.38
$144.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating (A) 2
- Toggle Color Silver with Amp Rate Marking
- Panel Cutout (in) .47 (Diameter)
- Interrupt Capacity 1000A @ 50VDC or 120VAC
- Illumination Type No Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # W31-X2M1G-2
- Zoro # G005806086
- Country of Origin China
- Category Toggle Switches
Details
Current Rating (A) | 2 |
Toggle Color | Silver with Amp Rate Marking |
Panel Cutout (in) | .47 (Diameter) |
Interrupt Capacity | 1000A @ 50VDC or 120VAC |
Illumination Type | No Light |
Voltage Rating DC (VDC) | 50 |
Circuit Breaker Style | Toggle |
Mounting Bushing | 15/32-32 Threaded Bushing .32" Long Double "D", Silver Color |
Mounting Options | Two Hex Nuts/Lockwasher |
Mounting Type | Panel Mount |
Circuit Breaker Type | Thermal |
Termination Type | 8-32 Screws 90° to Each Other |
Trip Time at 200% (seconds) | 11 to 30 |
Product Type | Circuit Breaker |
Illuminated | No |
Circuit Function | Series Trip |
Actuator Type | Push-Pull, Toggle |
Number Of Poles | 1 |
Voltage Rating AC (VAC) | 240 |
Mounting Hardware Packaging | Assembled to Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-1RL-Y)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- GE Miniature Circuit Breaker, THQB Series 70A, 1 Pole, 120/240V AC (THQB1170)
- ITT Neo-Dyn Adjustable 3-30Psi 125/250V-Ac Pressure Switch (132P4S185)
- CARLING TECHNOLOGIES Toggle Switch, 3PST, 6 Connections, Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HK254-73)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (2TL1-3D)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1TL1-3)
- LEVITON Wall Swtch, 3-Position, Center Off, 20A, Blk (1257-L)
- CALTERM Switch Toggle Glow Blue 20A (40240)
- Potter-Brumfield Toggle Switches