Shop All General Purpose Relays
Potter-Brumfield
T9AV5D22-24U
Mfr # T9AV5D22-24
Zoro # G200969647
original price:
$5.21
4% off
new price: $4.95
/ea
Sold in multiples of 25 for $123.75
$123.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32.5 mm [ 1.281 in ]
- Width 27.4 mm [ 1.079 in ]
- Contact Material AgCdO
- Height 27.9 mm [ 1.098 in ]
- Insulation Initial Resistance (MΩ) 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T9AV5D22-24
- Zoro # G200969647
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 32.5 mm [ 1.281 in ] |
Width | 27.4 mm [ 1.079 in ] |
Height | 27.9 mm [ 1.098 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EN81)
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 20 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-341-32)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- KLOCKNER MOELLER AUXILIARY CONTACTOR 120V-AC 15A AMP AC CONTACTOR (DIL R40)
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- Potter-Brumfield Electrical Relays