Shop All General Purpose Relays
Potter-Brumfield
T9AS5D22-12
Mfr # T9AS5D22-12
Zoro # G200969463
product price: $6.39
/ea
Sold in multiples of 15 for $95.85
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.5 mm [ 1.281 in ]
- Contact Material AgCdO
- Width 27.4 mm [ 1.079 in ]
- Height 27.9 mm [ 1.098 in ]
- Insulation Creepage Between Contact and Coil 6.36 mm [ .25 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T9AS5D22-12
- Zoro # G200969463
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 32.5 mm [ 1.281 in ] |
Width | 27.4 mm [ 1.079 in ] |
Height | 27.9 mm [ 1.098 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1/2)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.2A, 600V AC, Non-Indicating (ATQR2/10)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 25A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout (ML1-025-AB2)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD20168SS)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- OMRON SUPER MY (MY4N DC100/110 (S))
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- Potter-Brumfield Electrical Relays