Shop All General Purpose Relays
Potter-Brumfield
T9AS1D12-9
Mfr # T9AS1D12-9
Zoro # G300969288
product price: $5.29
/ea
Sold in multiples of 20 for $105.80
$105.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 27.4 mm [ 1.079 in ]
- Contact Material AgCdO
- Length 32.5 mm [ 1.281 in ]
- Height 20.4 mm [ .803 in ]
- Contact Limiting Making Current (A) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T9AS1D12-9
- Zoro # G300969288
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 27.4 mm [ 1.079 in ] |
Length | 32.5 mm [ 1.281 in ] |
Height | 20.4 mm [ .803 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-22-00)
- NVENT CADDY Conduit Clip, Spring Steel (812M24)
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 30 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA33V02)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- REZNOR 263527 Rbm Ignition Relay (263527)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- Potter-Brumfield Electrical Relays