Shop All General Purpose Relays
Potter-Brumfield
T9AS1D12-24
Mfr # T9AS1D12-24
Zoro # G700969314
product price: $4.75
/ea
Sold in multiples of 20 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Length 32.5 mm [ 1.281 in ]
- Width 27.4 mm [ 1.079 in ]
- Height 20.4 mm [ .803 in ]
- Contact Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T9AS1D12-24
- Zoro # G700969314
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 32.5 mm [ 1.281 in ] |
Width | 27.4 mm [ 1.079 in ] |
Height | 20.4 mm [ .803 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor (LX1D6F7)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (SP52IA)
- WIEGMANN Hole Plug, Gray, Matte, 1.75" Hole Dia. (HW-FGHP-100-125WW)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 125V, NEMA 5-15R (YGA019F)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- GE Mho Distance 120V-AC Other Relay (12CEY51A8D)
- Potter-Brumfield Electrical Relays