Shop All General Purpose Relays
Potter-Brumfield
T9AP5D52-48
Mfr # T9AP5D52-48
Zoro # G600969315
product price: $7.25
/ea
Sold in multiples of 250 for $1,812.50
$1,812.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27.4 mm [ 1.079 in ]
- Contact Material AgCdO
- Length 32.5 mm [ 1.281 in ]
- Height 27.9 mm [ 1.098 in ]
- Coil Power Rating (DC) (mW) 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T9AP5D52-48
- Zoro # G600969315
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 27.4 mm [ 1.079 in ] |
Length | 32.5 mm [ 1.281 in ] |
Height | 27.9 mm [ 1.098 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 14 ft. (137)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001KYK27)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC (GSF2)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- HORNER Operator Interface Panel (HE500TIU050H)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- DURAKOOL 115VAc Other Relay (BB-7018)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- Potter-Brumfield General Purpose Relays