Shop All General Purpose Relays
Potter-Brumfield
T9AP5D52-12
Mfr # T9AP5D52-12
Zoro # G900969428
original price:
$9.57
12% off
Sold in multiples of 10 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Width 27.4 mm [ 1.079 in ]
- Length 32.5 mm [ 1.281 in ]
- Height 27.9 mm [ 1.098 in ]
- Contact Limiting Breaking Current (A) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # T9AP5D52-12
- Zoro # G900969428
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 27.4 mm [ 1.079 in ] |
Length | 32.5 mm [ 1.281 in ] |
Height | 27.9 mm [ 1.098 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- STA-KON 22-16 AWG Nylon Ring Terminal 5/16" Stud PK100 (RA18-516)
- HYDAC ENS 3118-5-0205-400-K Temp / Level Switch (ENS 3118-5-0205-400-K)
- MARINCO 15A to 50A 125/250V Pigtail Adapter (150SPP)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- TACO Sr501 Single Zone Switching (SR501)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- Potter-Brumfield General Purpose Relays