Shop All General Purpose Relays
Potter-Brumfield
T92S7A22-120
Mfr # T92S7A22-120
Zoro # G400969195
product price: $26.15
/ea
Sold in multiples of 3 for $78.45
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34.5 mm [ 1.359 in ]
- Contact Material AgCdO
- Length 52.1 mm [ 2.051 in ]
- Height 26.4 mm [ 1.039 in ]
- Terminal Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T92S7A22-120
- Zoro # G400969195
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 34.5 mm [ 1.359 in ] |
Length | 52.1 mm [ 2.051 in ] |
Height | 26.4 mm [ 1.039 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Panel Screw (HBLTSR)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9W)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/50)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- PINNACLE Ultratouch Ergonomic Palm Button 24V-Dc Other Relay (UL-101-4P)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- Potter-Brumfield Electrical Relays