Shop All General Purpose Relays
Potter-Brumfield
T92S7A12-120
Mfr # T92S7A12-120
Zoro # G900969145
product price: $19.99
/ea
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 52.3 mm [ 2.059 in ]
- Width 34.5 mm [ 1.359 in ]
- Contact Material AgCdO
- Height 30.7 mm [ 1.209 in ]
- Contact Limiting Breaking Current (A) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T92S7A12-120
- Zoro # G900969145
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 52.3 mm [ 2.059 in ] |
Width | 34.5 mm [ 1.359 in ] |
Height | 30.7 mm [ 1.209 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J178)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- Potter-Brumfield General Purpose Relays