Shop All General Purpose Relays
Potter-Brumfield
T92S11A22-240
Mfr # T92S11A22-240
Zoro # G700969055
product price: $19.49
/ea
Sold in multiples of 4 for $77.96
$77.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 52.1 mm [ 2.051 in ]
- Contact Material AgCdO
- Width 34.5 mm [ 1.359 in ]
- Height 26.4 mm [ 1.039 in ]
- Contact Limiting Short-Time Current (A) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T92S11A22-240
- Zoro # G700969055
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 52.1 mm [ 2.051 in ] |
Width | 34.5 mm [ 1.359 in ] |
Height | 26.4 mm [ 1.039 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X2NPW6)
- PANDUIT 8" L, 9/64" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT2I-M20)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, B Curve (M9F21232)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 1 In. (GRLB100)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- TACO Sr502 Two Zone Switching Relay (SR502)
- EATON GENERAL-PURPOSE RELAY, D4 SERIES, SOCKET, 8 PIN, WITH HOLD DOWN CLIP (D4PA21)
- Potter-Brumfield General Purpose Relays