Shop All General Purpose Relays
Potter-Brumfield
T92S11A22-12
Mfr # T92S11A22-12
Zoro # G600969100
product price: $19.85
/ea
Sold in multiples of 4 for $79.40
$79.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34.5 mm [ 1.359 in ]
- Contact Material AgCdO
- Length 52.1 mm [ 2.051 in ]
- Height 26.4 mm [ 1.039 in ]
- Relay Type T92 Series 2-Pole 30A PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T92S11A22-12
- Zoro # G600969100
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 34.5 mm [ 1.359 in ] |
Length | 52.1 mm [ 2.051 in ] |
Height | 26.4 mm [ 1.039 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1" W (SR-WG-100-5-BK)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- AGASTAT 120V-Ac Control Relay (GPIN)
- FUNCTIONAL DEVICES RIBU1C Multi-pack 5 Count Enclosed Relay 10Amp SPDT 10-30Vac/dc/120Vac (RIBU1C-5PACK)
- OMRON SUPER MY (MY4N DC100/110 (S))
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- Potter-Brumfield General Purpose Relays