Shop All General Purpose Relays
Potter-Brumfield
T92P7D22-24
Mfr # T92P7D22-24
Zoro # G700969086
product price: $19.99
/ea
Sold in multiples of 5 for $99.95
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 52.1 mm [ 2.051 in ]
- Contact Material AgCdO
- Width 34.5 mm [ 1.359 in ]
- Height 26.4 mm [ 1.039 in ]
- Contact Current Rating (A) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T92P7D22-24
- Zoro # G700969086
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 52.1 mm [ 2.051 in ] |
Width | 34.5 mm [ 1.359 in ] |
Height | 26.4 mm [ 1.039 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Micro Blade Fuses 7.5 Amp Brwn 2 Blade Type PK5 (14278PK)
- BR & CH HUB TOP FEED 2"" F/R SER (DS200H2P)
- VICTRON ENERGY SmartSolar MPPT 150/60-Tr (SCC115060210)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK50 (30-342)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- FUNCTIONAL DEVICES RIBU1C Multi-pack 5 Count Enclosed Relay 10Amp SPDT 10-30Vac/dc/120Vac (RIBU1C-5PACK)
- Potter-Brumfield Electrical Relays