Shop All General Purpose Relays
Potter-Brumfield
T92P11A22-120
Mfr # T92P11A22-120
Zoro # G300969707
product price: $24.65
/ea
Sold in multiples of 4 for $98.60
$98.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 52.1 mm [ 2.051 in ]
- Contact Material AgCdO
- Width 34.5 mm [ 1.359 in ]
- Height 26.4 mm [ 1.039 in ]
- Contact Current Class 20 to 30 A, Greater Than 16A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T92P11A22-120
- Zoro # G300969707
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 52.1 mm [ 2.051 in ] |
Width | 34.5 mm [ 1.359 in ] |
Height | 26.4 mm [ 1.039 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black and Red (ZBY2306)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 100A, Fast-Acting, 150V AC, Bolt-On (FWA-100B)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- GENERAC 2.2L 30Kw Cold Weather Kit (7651)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- REZNOR 263527 Rbm Ignition Relay (263527)
- HONEYWELL FLAME SAFE GUARD 120V-AC PROTECTION RELAY (RA890G 1260)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- Potter-Brumfield General Purpose Relays