Shop All General Purpose Relays
Potter-Brumfield
T90S5D42-18=T90
Mfr # T90S5D42-18
Zoro # G600969636
Sold in multiples of 15 for $109.35
$109.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27.4 mm [ 1.079 in ]
- Length 32.3 mm [ 1.272 in ]
- Contact Material AgCdO
- Height 20.4 mm [ .803 in ]
- Insulation Initial Dielectric Between Coil/Contact Class 1000 V to 1500 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # T90S5D42-18
- Zoro # G600969636
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Width | 27.4 mm [ 1.079 in ] |
Length | 32.3 mm [ 1.272 in ] |
Height | 20.4 mm [ .803 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER MPPT Solar, Charge Controller, 30A (SCC30AMPPT)
- ABB 38 Malle I Beam Clamp (Z502-10)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R YL (HBL2613VY)
- BURNDY Intersystem Bonding Connector, 14AWG (BDT1)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- AGASTAT 120V-Ac Control Relay (GPIN)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- Potter-Brumfield General Purpose Relays