Shop All General Purpose Relays
Potter-Brumfield
T90N5D12-18=T90
Mfr # T90N5D12-18
Zoro # G800969498
original price:
$9.71
4% off
new price: $9.25
/ea
Sold in multiples of 15 for $138.75
$138.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.1 mm [ .949 in ]
- Length 30.5 mm [ 1.21 in ]
- Contact Material AgCdO
- Height 17.3 mm [ .681 in ]
- Contact Arrangement 1 Form C (CO)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T90N5D12-18
- Zoro # G800969498
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Width | 24.1 mm [ .949 in ] |
Length | 30.5 mm [ 1.21 in ] |
Height | 17.3 mm [ .681 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-S)
- REED INSTRUMENTS REED Hard Shell Carrying Case, Medium (R9940)
- POWER FIRST Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 14/3 (1TNC8)
- SQUARE D Miniature Circuit Breaker, EGB Series 60A, 3 Pole, 347/600V AC (EGB36060)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- TACO Sr502 Two Zone Switching Relay (SR502)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- Potter-Brumfield Electrical Relays