Shop All General Purpose Relays
Potter-Brumfield
T90N1D42-12=T90
Mfr # T90N1D42-12
Zoro # G100969518
product price: $4.69
/ea
Sold in multiples of 20 for $93.80
$93.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30.5 mm [ 1.21 in ]
- Contact Material AgCdO
- Width 24.1 mm [ .949 in ]
- Height 17.3 mm [ .681 in ]
- Insulation Initial Dielectric Between Coil/Contact Class 1000 V to 1500 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T90N1D42-12
- Zoro # G100969518
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Length | 30.5 mm [ 1.21 in ] |
Width | 24.1 mm [ .949 in ] |
Height | 17.3 mm [ .681 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (GDB-500MA)
- DAYTON Control Transformer, 300 VA, 80 °C, 12/24V AC, 120V AC (31EH99)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- EATON Overload Relay Heater Element (MSH18.6A)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- Potter-Brumfield General Purpose Relays