Shop All General Purpose Relays
Potter-Brumfield
T81H5D312-12
Mfr # T81H5D312-12
Zoro # G800969542
product price: $2.99
/ea
Sold in multiples of 500 for $1,495.00
$1,495.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.9 mm [ .625 in ]
- Width 10.9 mm [ .429 in ]
- Contact Material Gold F
- Height 11.7 mm [ .461 in ]
- Contact Current Class 0 to 2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T81H5D312-12
- Zoro # G800969542
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 15.9 mm [ .625 in ] |
Width | 10.9 mm [ .429 in ] |
Height | 11.7 mm [ .461 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Safety switch accessory, heavy duty, solid neutral assembly kit, PowerPacT M/P, 250A to 1200A (SN1200)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- SQUARE D Safety switch accessory, heavy duty, equipment grounding kit, E4, 1200A (PKOGTA8)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- TACO Sr501 Single Zone Switching (SR501)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- Potter-Brumfield Electrical Relays