Shop All Power Relays
Potter-Brumfield
T77S1D3-24
Mfr # T77S1D3-24
Zoro # G100969426
product price: $3.15
/ea
Sold in multiples of 35 for $110.25
$110.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 200 mW
- Contact Material Ag
- Body Width - Relay 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T77S1D3-24
- Zoro # G100969426
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 0.4 in |
Body Height - Relay | 0.579 in |
Body Depth - Relay | 0.717 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug in relay, Type N, relay socket, 8 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR51B)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (218)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBC3ML-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- Potter-Brumfield Electrical Relays