Shop All Solid State Relays
Potter-Brumfield
SSRT SRS PANEL MNT 25A 240V AC-DC I/P
Mfr # SSRT-240D25
Zoro # G500969286
Sold in multiples of 2 for $126.50
$126.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Relay Type Snubberless Triac Output
- Input Voltage (VDC) 3 to 32
- Input Voltage Typical (VDC) 3 to 32
- Operating Temperature Range (°C) -20 to 80
- Output Voltage Rating (AC Relays) 24 to 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # SSRT-240D25
- Zoro # G500969286
- Country of Origin United States
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 44.4 x 57.2 x 22 mm [ 1.749 x 2.253 x .866 in ] |
Details
Relay Type | Snubberless Triac Output |
Input Voltage (VDC) | 3 to 32 |
Input Voltage Typical (VDC) | 3 to 32 |
Operating Temperature Range (°C) | -20 to 80 |
Output Voltage Rating (AC Relays) | 24 to 280 |
Output Type | AC |
Housing Style | Hockey Puck |
Switch Arrangement | 1 Form A (SPST-NO) |
Termination Type | Screws |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Contact Arrangement | 1 Form A (SPST-NO) |
Output Current Rating (Arms) | .1 to 25 |
Output Voltage (Max) (V) | 280 |
Mounting Type | Chassis Mount |
Contact Current Rating (A) | 25 |
Output Current (Min) (A) | 0.1 |
Coupling | Optical |
Output Switching | Zero |
R-Switch & slimSSR Relays | No |
Product Type | Relay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PendantControlStation, DeadEnd, 2Buttn, Blk (9001BW92YY236)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-8507)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- ZORO SELECT Blade Connector, Transparent, 20A, Hospital (8369T)
- CARLO GAVAZZI 24-275V-Ac 24-50V-Dc 55A Amp 600V-Ac Solid State Relay (RZ3A60A55)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (B53TP25CH)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA4830)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EJK3)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- Potter-Brumfield Solid State Relays