Shop All Indicator Lights
Potter-Brumfield
Ssrm Srs Din Mount 65A 600V Ac - Dc I/P
Mfr # SSRM-600D65
Zoro # G205817622
original price:
$283.54
12% off
new price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Contact Form 1 Form A (SPST-NO)
- Width 1.75 in
- Length 3 in
- Contact Rating 65 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # SSRM-600D65
- Zoro # G205817622
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Width | 1.75 in |
Length | 3 in |
Height | 4.3 in |
Details
Color | Black |
Contact Form | 1 Form A (SPST-NO) |
Contact Rating | 65 A |
Temp. Range | -40 to 80°C |
Type | Relay |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZBE205)
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-B)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G168)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B11)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- SCHNEIDER ELECTRIC Pilot Light Head, Clear, 22mm (ZB4BV07)
- DAYTON Raised Indicator Light, 22mm, 120V Green (22NZ04)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Red (XB6AV4GB)
- Potter-Brumfield Push Buttons & Indicators