Shop All Indicator Lights
Potter-Brumfield
Ssrm Srs Din Mount 45A 600V Ac - Dc I/P
Mfr # SSRM-600D45
Zoro # G005817211
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Contact Form 1 Form A (SPST-NO)
- Contact Rating 45 A
- Length 3 in
- Type Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # SSRM-600D45
- Zoro # G005817211
- Country of Origin United States
- Category Indicator Lights
Dimensions
Length | 3 in |
Width | 1.75 in |
Height | 4.3 in |
Details
Color | Black |
Contact Form | 1 Form A (SPST-NO) |
Contact Rating | 45 A |
Type | Relay |
Temp. Range | -40 to 80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- MIDWEST FASTENER 22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK (70042)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25G)
- HUBBELL 30A Twist-Lock Connector 4P 5W 277/480VAC L22-30R BK/WT (HBL2823)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G65)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, RD (30G417)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M104)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M106)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA9)
- Potter-Brumfield Push Buttons & Indicators