Shop All Solid State Relays
Potter-Brumfield
SSRM SRS DIN MOUNT 45A 600V AC - AC I/P
Mfr # SSRM-600A45
Zoro # G300969301
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Black
- Contact Arrangement 1 Form A (SPST-NO)
- R-Switch & slimSSR Relays No
- Switch Arrangement 1 Form A (SPST-NO)
- Output Voltage (Max) (V) 660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # SSRM-600A45
- Zoro # G300969301
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 76.2 x 44.5 x 109.2 mm [ 3 x 1.75 x 4.3 in ] |
Details
Case Color | Black |
Contact Arrangement | 1 Form A (SPST-NO) |
R-Switch & slimSSR Relays | No |
Switch Arrangement | 1 Form A (SPST-NO) |
Output Voltage (Max) (V) | 660 |
Output Switching | Zero |
Input Voltage Typical (VAC) | 90 to 140 |
Product Type | Relay |
Coupling | Optical |
Mounting Type | DIN Rail / Panel Mount |
Operating Temperature Range (°C) | -40 to 80 |
Input Voltage (VAC) | 90 to 140 |
Contact Current Rating (A) | 45 |
Output Voltage Rating (AC Relays) | 48 to 660 |
Output Type | AC |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Output Current (Min) (A) | 0.15 |
Termination Type | Finger-Safe (IP20) Screw Clamps |
Relay Type | Paired SCR Output |
Output Current Rating (Arms) | .15 to 45 |
Housing Style | DIN Mount with Integral Heatsink |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101206)
- MERSEN Semiconductor Fuse, A50P Series, 40A, Fast-Acting, 500V AC, Blade (A50P40-4)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120HID)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight (SHC1054ZP)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (CTRD6025)
- DAYTON Solid State Relay, 3 to 32VDC, 25A (1EJL1)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A (D1D12)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ3)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- Potter-Brumfield Solid State Relays