Shop All Solid State Relays
Potter-Brumfield
SSRK SRS DIN MOUNT 30A 600V AC - AC I/P
Mfr # SSRK-600A30
Zoro # G100969433
original price:
$96.25
11% off
new price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Black
- Output Current (Min) (A) 0.15
- Dimensions (L x W x H) (Approximate) 81.9 x 22.5 x 99 mm [ 3.2 x .98 x 3.9 in ]
- Contact Current Rating (A) 30
- Input Voltage (VAC) 90 to 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # SSRK-600A30
- Zoro # G100969433
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 81.9 x 22.5 x 99 mm [ 3.2 x .98 x 3.9 in ] |
Details
Case Color | Black |
Output Current (Min) (A) | 0.15 |
Contact Current Rating (A) | 30 |
Input Voltage (VAC) | 90 to 280 |
Output Current Rating (Arms) | .15 to 30 |
Product Type | Relay |
Output Voltage (Max) (V) | 660 |
Contact Arrangement | 1 Form A (SPST-NO) |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Output Switching | Zero |
Mounting Type | DIN Rail / Panel Mount |
Relay Type | Paired SCR Output |
R-Switch & slimSSR Relays | No |
Operating Temperature Range (°C) | -40 to 80 |
Termination Type | Finger-Safe (IP20) Screw Clamps |
Coupling | Optical |
Output Voltage Rating (AC Relays) | 48 to 660 |
Switch Arrangement | 1 Form A (SPST-NO) |
Output Type | AC |
Housing Style | DIN Mount with Integral Heatsink |
Input Voltage Typical (VAC) | 90 to 280 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push-In Connector, 2-Port, Red, PK300 (30-1032J)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 2A, 250V AC, Not Applicable (AGU-2)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- CRYDOM Solid State Relay, 90 to 280VAC, 10A (A2410)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12R)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- OMEGA 90-280V-AC 50A Amp 48-660V-AC Solid State Relay (SSR660AC50A)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD4820)
- Potter-Brumfield Solid State Relays