Shop All Indicator Lights
Potter-Brumfield
Ssrk Srs Din Mount 30A 240V Ac - Dc I/P
Mfr # SSRK-240D30
Zoro # G605817246
product price: $68.69
/ea
Sold in multiples of 2 for $137.38
$137.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Contact Form 1 Form A (SPST-NO)
- Electrical Connection Finger-Safe (IP20) Screw Clamps
- Temp. Range -30 to 80°C
- Width 0.886 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # SSRK-240D30
- Zoro # G605817246
- Country of Origin India
- Category Indicator Lights
Dimensions
Width | 0.886 in |
Length | 3.24 in |
Height | 4.39 in |
Details
Color | Black |
Contact Form | 1 Form A (SPST-NO) |
Electrical Connection | Finger-Safe (IP20) Screw Clamps |
Temp. Range | -30 to 80°C |
Contact Rating | 30 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, White (PJ3W)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 1/4" Stud PK100 (163205-100)
- BLACK BOX Cat6A Shielded Keystone Coupler (C6ACP70S-SV)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL4E2XB)
- SIEMENS Pilot Light, Full Voltage, Grn, 120VAC/DC (52BL4E3)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M043)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M060)
- Potter-Brumfield Indicator Lights