Shop All Solid State Relays
Potter-Brumfield
SSRK SRS DIN MOUNT 30A 240V AC - AC I/P
Mfr # SSRK-240A30
Zoro # G300969349
Sold in multiples of 2 for $140.78
$140.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 90 to 280 VAC
- Case Color Black
- Operating Temperature Range -30 to 80°C
- Power Relay Type Solid State
- Input Voltage Typical 90 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # SSRK-240A30
- Zoro # G300969349
- Country of Origin India
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 3.24 x .886 x 4.39 in |
Details
Input Voltage | 90 to 280 VAC |
Case Color | Black |
Operating Temperature Range | -30 to 80°C |
Power Relay Type | Solid State |
Input Voltage Typical | 90 VAC |
Output Voltage Rating (AC Relays) | 24 to 240 Vrms |
Contact Arrangement | 1 Form A (SPST-NO) |
Output Type | AC |
Output Switching | Zero |
Contact Current Rating (Max) | 30 A |
Relay Mounting Type | DIN Rail |
Output Current (Min) | .15 A |
Housing Style | DIN Mount with Integral Heatsink |
Coupling | Optical |
Output Current Rating | .15 to 30 Arms |
Relay Termination Type | Finger-Safe (IP20) Screw Clamps |
Switch Arrangement | 1 Form A (SPST-NO) |
Insulation Initial Dielectric Between Contacts & Coil | 4000 Vrms |
R-Switch & slimSSR Relays | Yes |
Output Voltage (Max) | 240 V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Purple (HS357-S10-PURPLE)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V02)
- MKT FASTENING Conduit Strap, Size 1/2" (DCC50125)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ3)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Modular Relays, 25A, DIN rail mount, zero voltage switching, input 4 to 32V DC, output 48 to 600V AC (SSM3A325BD)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- DAYTON Solid State Relay, 3 to 32VDC, 40A (1EGK9)
- Potter-Brumfield Solid State Relays