Shop All Solid State Relays
Potter-Brumfield
SSRK SRS DIN MOUNT 20A 600V AC - DC I/P
Mfr # SSRK-600D20
Zoro # G600969278
original price:
$107.68
10% off
new price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Black
- Output Current Rating (Arms) .15 to 20
- Switch Arrangement 1 Form A (SPST-NO)
- Product Type Relay
- Coupling Optical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # SSRK-600D20
- Zoro # G600969278
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 81.9 x 22.5 x 99 mm [ 3.2 x .98 x 3.9 in ] |
Details
Case Color | Black |
Output Current Rating (Arms) | .15 to 20 |
Switch Arrangement | 1 Form A (SPST-NO) |
Product Type | Relay |
Coupling | Optical |
Output Voltage Rating (AC Relays) | 48 to 660 |
Relay Type | Paired SCR Output |
R-Switch & slimSSR Relays | Yes |
Housing Style | DIN Mount with Integral Heatsink |
Contact Arrangement | 1 Form A (SPST-NO) |
Mounting Type | DIN Rail / Panel Mount |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Operating Temperature Range (°C) | -40 to 80 |
Termination Type | Finger-Safe (IP20) Screw Clamps |
Input Voltage (VDC) | 4 to 32 |
Contact Current Rating (A) | 20 |
Input Voltage Typical (VDC) | 4 to 32 |
Output Type | AC |
Output Switching | Zero |
Output Voltage (Max) (V) | 660 |
Output Current (Min) (A) | 0.15 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- FLUKE 3IN INFRARED WINDOW TEST EQUIPMENT (CV300)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W2V)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- OMEGA 90-280V-AC 50A Amp 48-660V-AC Solid State Relay (SSR660AC50A)
- FUNCTIONAL DEVICES-RIB Solid Remote, T-Style, Adj., 1.25-150A (RIBXRA)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50CH)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- Potter-Brumfield Solid State Relays