Shop All Solid State Relays
Potter-Brumfield
SSRK SRS DIN MOUNT 20A 600V AC - AC I/P
Mfr # SSRK-600A20
Zoro # G600969490
original price:
$108.85
11% off
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Black
- Input Voltage (VAC) 90 to 280
- Mounting Type DIN Rail / Panel Mount
- Output Type AC
- Product Type Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # SSRK-600A20
- Zoro # G600969490
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 81.9 x 22.5 x 99 mm [ 3.2 x .98 x 3.9 in ] |
Details
Case Color | Black |
Input Voltage (VAC) | 90 to 280 |
Mounting Type | DIN Rail / Panel Mount |
Output Type | AC |
Product Type | Relay |
Coupling | Optical |
Housing Style | DIN Mount with Integral Heatsink |
Output Voltage (Max) (V) | 660 |
Operating Temperature Range (°C) | -40 to 80 |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Output Current Rating (Arms) | .15 to 20 |
Input Voltage Typical (VAC) | 90 to 280 |
Contact Arrangement | 1 Form A (SPST-NO) |
Termination Type | Finger-Safe (IP20) Screw Clamps |
Switch Arrangement | 1 Form A (SPST-NO) |
Relay Type | Paired SCR Output |
Output Current (Min) (A) | 0.15 |
Output Voltage Rating (AC Relays) | 48 to 660 |
Output Switching | Zero |
Contact Current Rating (A) | 20 |
R-Switch & slimSSR Relays | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK LIQUID LEVEL 120V-AC CONTROL RELAY (1500-D-L1-S3-OC-X)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- DAYTON Solid State Relay, 60 to 280VAC, 10A (1EGL1)
- FUNCTIONAL DEVICES-RIB Solid Remote, T-Style, Adj., 1.25-150A (RIBXRA)
- CRYDOM Solid State Relay, 3 to 32VDC, 75A (D2475)
- Potter-Brumfield Solid State Relays