Shop All Solid State Relays
Potter-Brumfield
SSRK SRS DIN MOUNT 10A 600V AC - AC I/P
Mfr # SSRK-600A10
Zoro # G000969434
product price: $59.15
/ea
Sold in multiples of 2 for $118.30
$118.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Black
- Contact Arrangement 1 Form A (SPST-NO)
- Output Voltage (Max) (V) 660
- Dimensions (L x W x H) (Approximate) 81.9 x 22.5 x 99 mm [ 3.2 x .98 x 3.9 in ]
- Housing Style DIN Mount with Integral Heatsink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # SSRK-600A10
- Zoro # G000969434
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 81.9 x 22.5 x 99 mm [ 3.2 x .98 x 3.9 in ] |
Details
Case Color | Black |
Contact Arrangement | 1 Form A (SPST-NO) |
Output Voltage (Max) (V) | 660 |
Housing Style | DIN Mount with Integral Heatsink |
Product Type | Relay |
R-Switch & slimSSR Relays | No |
Output Current (Min) (A) | 0.15 |
Input Voltage (VAC) | 90 to 280 |
Contact Current Rating (A) | 10 |
Input Voltage Typical (VAC) | 90 to 280 |
Operating Temperature Range (°C) | -40 to 80 |
Switch Arrangement | 1 Form A (SPST-NO) |
Mounting Type | DIN Rail / Panel Mount |
Termination Type | Finger-Safe (IP20) Screw Clamps |
Output Switching | Zero |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Coupling | Optical |
Relay Type | Paired SCR Output |
Output Current Rating (Arms) | .15 to 10 |
Output Type | AC |
Output Voltage Rating (AC Relays) | 48 to 660 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 12A, 600V AC, Non-Indicating (JTD012)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2424C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Clear (HS359-S250-CLEAR)
- CRYDOM Solid State Relay, 3 to 32VDC, 75A (D2475)
- FUNCTIONAL DEVICES-RIB Solid Remote, T-Style, Adj., 1.25-150A (RIBXRA)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- CRYDOM Proportional Controller, 40A, 120V Input (RPC1240)
- CRYDOM Solid State Relay, 90 to 140VAC, 45A (CMRA4845)
- Potter-Brumfield Electrical Relays