Shop All Solid State Relays
Potter-Brumfield
SSRF SRS THT WITH HS 25A 600V AC-DC I/P
Mfr # SSRF-480D25
Zoro # G300969370
Sold in multiples of 100 for $5,429.00
$5,429.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Black
- Output Switching Zero
- Dimensions (L x W x H) (Approximate) 43 x 23 x 34 mm [ 1.7 x .9 x 1.35 in ]
- Product Type Relay
- Switch Arrangement 1 Form A (SPST-NO)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # SSRF-480D25
- Zoro # G300969370
- Country of Origin United States
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 43 x 23 x 34 mm [ 1.7 x .9 x 1.35 in ] |
Details
Case Color | Black |
Output Switching | Zero |
Product Type | Relay |
Switch Arrangement | 1 Form A (SPST-NO) |
Input Voltage Typical (VDC) | 4 to 15 |
Output Voltage (Max) (V) | 660 |
Operating Temperature Range (°C) | -30 to 80 |
Output Current (Min) (A) | 0.06 |
Coupling | Optical |
Contact Arrangement | 1 Form A (SPST-NO) |
Output Current Rating (Arms) | .06 to 10 |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Relay Type | Paired SCR Output |
Contact Current Rating (A) | 10 |
Mounting Type | Board Mount |
Input Voltage (VDC) | 4 to 15 |
Output Voltage Rating (AC Relays) | 48 to 660 |
R-Switch & slimSSR Relays | Yes |
Termination Type | Printed Circuit Terminals |
Output Type | AC |
Housing Style | SIP with Integral Heatsink |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 400 Series Interval Timer (400-07-A)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (LWS PDT WH)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB88234CW2)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- CRYDOM Solid State Relay, 4 to 8VDC, 10A (EL100D10-05)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490)
- Potter-Brumfield Solid State Relays