Shop All Indicator Lights
Potter-Brumfield
Ssrdc Srs Panel Mnt 25A 200V Dc-Dc I/P
Mfr # SSRDC-200D25
Zoro # G705817566
product price: $62.19
/ea
Sold in multiples of 2 for $124.38
$124.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Contact Form 1 Form A (SPST-NO)
- Electrical Connection Screw
- Height 1.709 in
- Length 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # SSRDC-200D25
- Zoro # G705817566
- Country of Origin India
- Category Indicator Lights
Dimensions
Height | 1.709 in |
Length | 1.772 in |
Width | 2.28 in |
Details
Color | Black |
Contact Form | 1 Form A (SPST-NO) |
Electrical Connection | Screw |
Temp. Range | -30 to 80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- GE 3P 225A AMP 600V-AC 250V-DC MOLDED CASE SWITCH (TFK236Y225)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Green, LED Lamp (XB6EAV3BP)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, 22mm (XB5AV65)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001KP)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M054)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, Blue (XB4BVB6)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M061)
- ZENITH METAL CABNT MD 16.5X2L.25X4.5"" (105)
- Potter-Brumfield Indicator Lights