Shop All Indicator Lights
Potter-Brumfield
Ssrd Srs Panel Mnt 40A 240V Ac - Dc I/P
Mfr # SSRD-240D40
Zoro # G505817513
product price: $131.99
/ea
Sold in multiples of 200 for $26,398.00
Free Shipping & Returns
$26,398.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form (2) x 1 Form A (SPST-NO)
- Contact Rating 40 A
- Length 1.749 in
- Height 1.26 in
- Temp. Range -40 to 80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # SSRD-240D40
- Zoro # G505817513
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 1.749 in |
Height | 1.26 in |
Width | 2.253 in |
Details
Contact Form | (2) x 1 Form A (SPST-NO) |
Contact Rating | 40 A |
Temp. Range | -40 to 80°C |
Type | Relay |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS LKG PLUG, CM, 30A 125/250V L14-30P (HBL27CM11)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER12)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (XB4BV34)
- SCHNEIDER ELECTRIC Pilot Light Lens 30 mm, Amber (9001A9)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BB40-1AA0)
- BANNER SAFETY INDICATOR PILOT LIGHT (EZLSA-K30LGR)
- DIALIGHT 9MM RED LED PMI 24V (6091112140F)
- EATON Cutler-Hammer Pilot Light, Without Lens, 120VAC (10250T181N)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW061)
- Potter-Brumfield Indicator Lights